Compression Lug, 2-Hole, 2 AWG, Copper, Long Barrel

Item #: 256118

Cat #: 54811BE

UPC: 786210199818

Sign In or Register to view pricing and more.
Compression Lug, 2-Hole, 2 AWG, Copper, Long Barrel, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated Blind End, Black

Overview

Compression Lug, 2-Hole, 2 AWG, Copper, Long Barrel, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated Blind End, Black

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210199818, 54811BE

Specifications

Color: Brown
Material: Copper
Stud Size: 1/2 in
Color: Brown
Stud Size: 1/2 in
Material: Copper