Breaker, Molded Case, PowerPacT J, 250A, 3P, 600VAC, Shunt Trip, W/Auxiliary Switch

Item #: 2562055

Cat #: JDF36250CU33XAASN

UPC:

to view pricing and more.
Documents & Guides
Breaker, Molded Case, PowerPacT J, 250 Amp, 3-Pole, 600 Volt AC, 14kA, BusBar, Micrologic 3.2S, 80%, Shunt Trip, With Auxiliary Switch. 1A/1B

Overview

Breaker, Molded Case, PowerPacT J, 250 Amp, 3-Pole, 600 Volt AC, 14kA, BusBar, Micrologic 3.2S, 80%, Shunt Trip, With Auxiliary Switch. 1A/1B

PowerPacT J-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT J-Frame circuit breakers are available with either thermal magnetic or MicroLogic electronic trip protection units. This PowerPacT J-Frame circuit breaker provides Micrologic Standard with a 3.2S trip unit and an LSI function with a breaking capacity of 14kA at 600VAC. All PowerPacT J-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT J circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has a busbar connection. This PowerPacT J, 250A, 3 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT J circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: JDF36250CU33XAASN

Specifications

Poles: 3
Amps: 250
Type: Shunt Trip, Breaker; Molded Case
Volts AC: 600
Family / Style: PowerPact
Interrupt Rating AC: 14 kA
Poles: 3
Type: Shunt Trip, Breaker; Molded Case
Family / Style: PowerPact
Amps: 250
Volts AC: 600
Interrupt Rating AC: 14 kA