Breaker, Molded Case, PowerPacT L, 400A, 3P, 600VAC, 25kA, I-Line, MicroLogic 3.3S, 100% Auxiliary Shunt

Item #: 2562057

Cat #: LGF36400CU33XAASN

UPC:

to view pricing and more.
Breaker, Molded Case, PowerPacT L, 400 Amp, 3-Pole, 600 Volt AC, 25kA, I-Line, MicroLogic 3.3S, 100% Auxiliary Shunt

Overview

Breaker, Molded Case, PowerPacT L, 400 Amp, 3-Pole, 600 Volt AC, 25kA, I-Line, MicroLogic 3.3S, 100% Auxiliary Shunt

PowerPacT L-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT L-Frame circuit breakers are available with electronic trip units. All PowerPacT L-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT L circuit breakers are available in 3 and 4-pole unit mount, I-Line, and drawout constructions. This PowerPacT L, 400A, 3 pole, circuit breaker has an interrupting rating of 25kA at 600VAC. This circuit breaker provides MicroLogic Standard with a 3.3S trip unit and an LSI function. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: LGF36400CU33XAASN

Specifications

Poles: 3
Amps: 400
Type: Breaker; Molded Case
Volts AC: 600
Size: L Frame
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case
Size: L Frame
Amps: 400
Volts AC: 600
Interrupt Rating AC: 25 kA