FLEXIBAR ADVANCED FADV3MTC5X20X1

Item #: 2562119

Cat #: 534113

UPC: 782856946021

to view pricing and more.
Documents & Guides
FLEXIBAR ADVANCED FADV3MTC5X20X1

Overview

FLEXIBAR ADVANCED FADV3MTC5X20X1

nVent ERIFLEX Flexibar Advanced flexible laminated busbar system combining tinned-copper laminates and halogen-free, low smoke flame-retardant insulation. Delivers high current capacity, compact routing, tool-less-style connections and installation savings compared to traditional cable.

Also known as: 782856946021, 534113

Features & Benefits

  • Thin layers of tinned electrolytic copper formed into a stack
  • Full range from 19.5 mm² up to 1200 mm² and 125 A to 2800 A
  • Insulated by high-resistance, halogen free, flame retardant and low smoke material with less than 20% contact with conductor for high flexibility
  • Easily bent, folded, and twisted, improving assembly flexibility, shortening connections, and decreasing footprint
  • Dramatically smaller and more flexible than comparable cable based on ampacity
  • Better power density than cable with lower skin effect ratio
  • Connections made by punching and bolting directly through the copper laminates or clamping onto the end of the nVent ERIFLEX Flexibar
  • No lugs needed, reducing installation time and improving resistance to vibration
  • Weight savings and material savings compared to wire alternatives
  • Reduces total installation cost

Specifications

Amps: 400
Material: Copper
Length: 9.840 ft
Finish: Tinned
Amps: 400
Length: 9.840 ft
Material: Copper
Finish: Tinned