9WLED/GBL/4/CCT/SQ/WH

Item #: 2562270

Cat #: S11841

UPC: 045923118418

to view pricing and more.
9 Watt; CCT Selectable; LED Direct Wire Downlight; Gimbaled; 4 Inch Square; Remote Driver; White

Overview

9 Watt; CCT Selectable; LED Direct Wire Downlight; Gimbaled; 4 Inch Square; Remote Driver; White

The white, four-inch square Satco S11841 gimbaled downlight delivers multiple advantages to any general recessed lighting project. Our ColorQuick technology allows the user to choose the color temperature from five different settings and brings the perfect light for any occasion. With a 360-degree rotation and 0 to 80-degree aiming capability, deliver efficient LED light wherever needed. The remote driver makes for more installation flexibility. No recessed can is required; it fits neatly into shallow ceilings, cabinets, and low-clearance basement ceilings. This downlight works for both new and existing construction, is damp location rated, and ENERGY STAR certified.

Also known as: 045923118418, S11841

Specifications

Size: 4 in
Volts AC: 120
Lumens: 650, 750, Selectable
Color: White
Wattage: 9
Standards: California Proposition 65
Dimmable: Yes
Angle: 36°
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 4 in
Lumens: 650, 750, Selectable
Wattage: 9
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color: White
Standards: California Proposition 65
Angle: 36°