
Compact Fluorescent Lamp, Dulux L, 18W, 3000K, 4 Pin, 2G11 Base
Item #: 256238
Cat #: FT18DL/830/ECO
UPC: 046135205873
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18 Watt, Bulb: T5, Twin Tube Long, 4 Pin, 2G11 Base, 3000K, Lumens: 1200, 80 CRI, Standard Case Qty: 10 *Sylvania Part # 20587* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 18 Watt, Bulb: T5, Twin Tube Long, 4 Pin, 2G11 Base, 3000K, Lumens: 1200, 80 CRI, Standard Case Qty: 10 *Sylvania Part # 20587* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135205873, FT18DL/830/ECO
Specifications
| Shape: | PL-L (Twin Tube Long) |
| Wattage: | 18 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2G11) |
| Shape: | PL-L (Twin Tube Long) |
| Light Technology: | Fluorescent |
| Wattage: | 18 |
| Base: | 4-Pin (2G11) |