600VDC SAFETY-SWITCH FOR UNGROUNDED PV SYSTEMS 2-CIRCUIT

Item #: 2562686

Cat #: DCU2064FRM

UPC: 786685625157

to view pricing and more.
Documents & Guides
600VDC SAFETY-SWITCH FOR UNGROUNDED PV SYSTEMS 2-CIRCUIT

Overview

600VDC SAFETY-SWITCH FOR UNGROUNDED PV SYSTEMS 2-CIRCUIT
Also known as: 786685625157, DCU2064FRM

Specifications

Amps: 200
Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface