LIFT HANDLE

Item #: 2562720

Cat #: LLH501N

UPC: 783510537586

to view pricing and more.

Overview

LIFT HANDLE

This lift handle will allow enable the enclosure to be easily opened and limits access to unauthorized personnel through the different locking options.

Also known as: 783510537586, LLH501N

Specifications

Color: Black
Depth: 2.310 in
Width: 1.380 in
Height: 11.420 in
Finish: Textured
Color: Black
Width: 1.380 in
Finish: Textured
Depth: 2.310 in
Height: 11.420 in