Relay, Ice Cube, 10A, 240VAC, 240VAC Coil, 4PDT, 14 Blade

Item #: 256292

Cat #: 8501RS44V24

UPC: 785901137207

to view pricing and more.

Overview

Relay, Ice Cube, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 4-Pole Double Throw, 14 Blade
Also known as: 785901137207, 8501RS44V24

Specifications

Base: 14-Blade
Amps: 10
Volts AC Control: 240
Mounting: Socket
Poles: 4
Volts AC: 240
Standards: California Proposition 65
Base: 14-Blade
Volts AC Control: 240
Poles: 4
Standards: California Proposition 65
Amps: 10
Mounting: Socket
Volts AC: 240