Tesla Remote Meter Energy Kit With (2) Tesla 200A CTS

Item #: 2563060

Cat #: 2045796-XX-Y

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tesla Remote Meter Energy Kit With (2) Tesla 200A CTS, 100 - 240 VAC, 145 x 52 x 31 mm (5.7 x 2 x 1.2 in)

Overview

Tesla Remote Meter Energy Kit With (2) Tesla 200A CTS, 100 - 240 VAC, 145 x 52 x 31 mm (5.7 x 2 x 1.2 in)

Previously compatible with Powerwall only, Tesla Remote Meter now can be used with Wall Connector to enable Dynamic Power Management (DPM) using Tesla-native hardware.

DPM is a Wall Connector feature enabling it to actively adjust current draw based on a conductor limit set by the installer.

DPM automatically adjusts charging in real time based on available panel capacity, allowing customers to charge at the fastest rate without overloading their system.

Why you should care: • Unlock installs that would otherwise require upgrades • Reduce cost objections and speed up the sales process • Expand your addressable market with minimal added complexity What this means for you: • Install EV charging in more homes • Avoid costly panel upgrades • Deliver the fastest possible charge safely *To simplify installation planning, Tesla Remote Meter is now sold as a kit for both Wall Connector and Powerwall, with the following contents: • 1x Tesla Remote Meter • 2x 200 A CT • 1x voltage cable • 1x RS-485 harness • 1x antenna • 1x antenna extender • 2x fasteners

Also known as: 2045796-XX-Y

Specifications

Color: Black
Color: Black