
Single Receptacle, Heavy Duty Specification, 20A
Item #:
25631
Cat #:
HBL5461
UPC:
783585013954
Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle, Straight Blade, Heavy Duty Specification, 20A, 250V, 6-20R, 2P3W Grounding, Brown
Overview
Single Receptacle, Straight Blade, Heavy Duty Specification, 20A, 250V, 6-20R, 2P3W Grounding, Brown
The Hubbell HUBHBL5461 receptacle features a unique bypass contact design, one-piece brass mounting strap and dual wipe contacts. This device is self grounding.
Also known as: 783585013954, HBL5461
Specifications
Type: | Receptacle, Single Style, Specification Grade, Self-Grounding |
Color: | Brown |
Amps: | 20 |
Volts AC: | 250 |
Material: | Nylon |
NEMA Configuration: | 6-20R |
Type: | Receptacle, Single Style, Specification Grade, Self-Grounding |
Amps: | 20 |
Material: | Nylon |
Color: | Brown |
Volts AC: | 250 |
NEMA Configuration: | 6-20R |
Customer Reviews
No reviews for this product
(0)