Solar Module, Bifacial N-Type, 635W, 156 Cell

Item #: 2563231

Cat #: Q.TRON-XL-G2-BFG-635

UPC:

to view pricing and more.
Solar Module, Bifacial N-Type, 635 Wattage, 156 Cell, Silver Anodized Frame

Overview

Solar Module, Bifacial N-Type, 635 Wattage, 156 Cell, Silver Anodized Frame

The high-performance bifacial module, Q.TRON XL-G2/BFG, utilizing Qcells’ latest N-type technology, is the ideal solution for C&I and utility scale applications. With a high efficiency of up to 22.7% and yields of up to 635Wp, Q.TRON provides exceptional power and efficiency while having a very low LCOE. Proudly assembled in the USA, Q.TRON XL-G2/BFG delivers exceptional quality and dependability you can rely on.

Also known as: Q.TRON-XL-G2-BFG-635

Specifications

Color: Black
Number of Cells: 156
Wattage: 635
Color: Black
Wattage: 635
Number of Cells: 156