Industrial Control Transformer 240X480 Primary Volts - 120X240 Secondary Volts, 3kVA

Item #: 2563434

Cat #: TB3000N014

UPC: 047503012086

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Control Transformer 240 X 480 Primary Volts - 120 X 240 Secondary Volts, 3 kVA

Overview

Industrial Control Transformer 240 X 480 Primary Volts - 120 X 240 Secondary Volts, 3 kVA

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503012086, TB3000N014

Specifications

Type: Industrial Control Transformer
Secondary Voltage: 120x240
Volt Amps: 3kVA
Primary Voltage: 240x480
Type: Industrial Control Transformer
Volt Amps: 3kVA
Secondary Voltage: 120x240
Primary Voltage: 240x480