This product may not be available in all locations.
2
more

Breaker, QO Type, 125A, 2P, 120/240VAC, 10kAIC, Stab On
Item #: 2563901
Cat #: QO2125CP
UPC: 047569044007
to view pricing and more.
Documents & Guides
Circuit Breaker, Type QO, Plug-In, 2-Pole, 125 Amp, 120/240 VAC, 10 kAIC.
Overview
Circuit Breaker, Type QO, Plug-In, 2-Pole, 125 Amp, 120/240 VAC, 10 kAIC.
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 047569044007, QO2125CP
Specifications
| Poles: | 2 |
| Amps: | 125 |
| Family / Style: | QO |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Family / Style: | QO |
| Standards: | California Proposition 65 |
| Amps: | 125 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 10 kA |