4" Octagon Box, 2-1/8" Deep, 1/2" & 3/4" KOs, Drawn, Steel

Item #: 25641
Cat #: 167
UPC: 050169001677
Sign In or Register to view pricing and more.
Documents & Guides
4" Octagon Box, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2" & (2) 3/4". Bottom Knockouts: (2) 1/2" & (3) 3/4". Cubic Inches: 21.5". Maximum Static Load: 50 lbs.

Overview

4" Octagon Box, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2" & (2) 3/4". Bottom Knockouts: (2) 1/2" & (3) 3/4". Cubic Inches: 21.5". Maximum Static Load: 50 lbs.
Octagon boxes are used in the installation of ceiling or wall lighting fixtures.
Also known as: 050169001677, 167

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 15.500 inĀ³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 15.500 inĀ³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)