600V 400A SEMICOND FUSE

Item #: 256431

Cat #: A60X400-4

UPC: 782001943325

to view pricing and more.
Documents & Guides
A60X Amp-trap Form 101 Semiconductor Protection fuses are popular for the protection of higher voltage heavy rectifiers such as traction rectifiers. They can carry long sustained overloads common with heavy duty apparatus. 700A through 2000A sizes are of compact, hockey-puck design, able to provide high power protection in a small space. 600 Volts 400 amps.

Overview

A60X Amp-trap Form 101 Semiconductor Protection fuses are popular for the protection of higher voltage heavy rectifiers such as traction rectifiers. They can carry long sustained overloads common with heavy duty apparatus. 700A through 2000A sizes are of compact, hockey-puck design, able to provide high power protection in a small space. 600 Volts 400 amps.
Also known as: 782001943325, A60X400-4

Specifications

Amps: 400
Type: Fuse, Semi-Conductor
Volts AC: 600
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Amps: 400
Volts AC: 600
Interrupt Rating DC: 200 kA
Type: Fuse, Semi-Conductor
Mounting: Bolt On