Locking Plug, Angled, 15A, 125V, 2P3W, Grounding, Black/White

Item #: 256464

Cat #: 4720-CA

UPC: 078477799758

to view pricing and more.
Documents & Guides
Locking Plug, Angled, 15A, NEMA L5-15P, 125V, 2-Pole, 3-Wire, Grounding, Black/White, Industrial Grade

Overview

Locking Plug, Angled, 15A, NEMA L5-15P, 125V, 2-Pole, 3-Wire, Grounding, Black/White, Industrial Grade

15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Angle - Black-White

Also known as: 078477799758, 4720-CA

Specifications

Type: Grounding, Plug
Volts AC: 120
Color: Black/White
Amps: 15
NEMA Configuration: L5-15P
Type: Grounding, Plug
Color: Black/White
NEMA Configuration: L5-15P
Volts AC: 120
Amps: 15