11.5W/13W/15W T8 U-Bent LED Lamp, 30-65K

Item #: 2564766

Cat #: S18413

UPC: 045923184130

to view pricing and more.
Documents & Guides
11.5W/13W/15W T8 U-Bent LED Lamp, 120-277V, 80+ CRI, 1800/2000/2200 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K

Overview

11.5W/13W/15W T8 U-Bent LED Lamp, 120-277V, 80+ CRI, 1800/2000/2200 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K
Also known as: 045923184130, S18413

Specifications

Lumens: 1800, 2000, 2200, Selectable
Wattage: 13, 15, 11.500, Selectable
Color Rendering Index (CRI): 80+
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Volts AC Range: 120 - 277
Lumens: 1800, 2000, 2200, Selectable
Color Rendering Index (CRI): 80+
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Wattage: 13, 15, 11.500, Selectable
Light Technology: LED
Volts AC Range: 120 - 277