6" LED Module, Selectable 5CCT, 120V, LE/TE, 5PCT DIM

Item #: 2564787

Cat #: ML5615LSVWFL9FS1E

UPC: 080083258611

to view pricing and more.
Documents & Guides
6" LED Module, Selectable 5CCT, 120V, LE/TE, 5PCT DIM

Overview

6" LED Module, Selectable 5CCT, 120V, LE/TE, 5PCT DIM

A LED module with integral driver suitable for use with 5 or 6-inch new construction or remodel housings. Optional TIR optics and lens wall wash snap into the LED module or trims to provide various lighting distributions.

Also known as: 080083258611, ML5615LSVWFL9FS1E

Specifications

Volts AC: 120
Diameter: 6 in
Light Technology: LED
Volts AC: 120
Light Technology: LED
Diameter: 6 in