18 AWG TFFN Stranded Copper, Brown, 2500'

Item #: 256510

Cat #: TFFN18STRBRN2500RL

UPC: 980100226527

to view pricing and more.
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Brown, 2500 Ft. Reel

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Brown, 2500 Ft. Reel

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100226527, TFFN18STRBRN2500RL

Specifications

Color: Brown
Gauge: 18 AWG
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Color: Brown
Length: 2500 ft
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Conductors: 1
Stranding: Stranded