This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
16 Ser Male DetachMale, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - White
Overview
16 Ser Male DetachMale, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - White
Also known as: 16D23-W
Specifications
Type: | Single Set Screw |
Amps: | 400 |
Color: | White |
Volts AC: | 600 |
Material: | Thermoplastic Vulcanizate (TPV) |
IP/NEMA Rating: | NEMA 3R |
Type: | Single Set Screw |
Color: | White |
Material: | Thermoplastic Vulcanizate (TPV) |
Amps: | 400 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)