
4' LED Strip Fixture, 35/40/50K
Item #: 2566224
Cat #: CSS-L48-ALO3-MVOLT-SWW3-80CRI-IE10WCPHE
UPC: 196182143656
to view pricing and more.
Documents & Guides
LED Contractor Single Striplight: 48", Selectable Wattage: 27.7/35.8/43.9, 120-277V, 80 CRI, Switchable Lumens: 3000/4000/5000, Switchable CCT: 3500K/4000K/5000K, Emergency 10W IOTA Battery Pack, Certified in CA Title 20 MAEDBS. Acuity Ci Code: *2758KY
Overview
LED Contractor Single Striplight: 48", Selectable Wattage: 27.7/35.8/43.9, 120-277V, 80 CRI, Switchable Lumens: 3000/4000/5000, Switchable CCT: 3500K/4000K/5000K, Emergency 10W IOTA Battery Pack, Certified in CA Title 20 MAEDBS. Acuity Ci Code: *2758KY
Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.
Also known as: 196182143656, CSS-L48-ALO3-MVOLT-SWW3-80CRI-IE10WCPHE
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 5000, 4000, 3000, Selectable |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Size: | 4 ft, 48 in |
| Light Technology: | LED |
| Wattage: | Selectable |
| Type: | Battery Backup |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Size: | 4 ft, 48 in |
| Wattage: | Selectable |
| Lumens: | 5000, 4000, 3000, Selectable |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Type: | Battery Backup |