Plug, Type: NPSM, Size: 3/4", Non-Metallic

Item #: 256634

Cat #: AA9400

UPC: 781381901369

to view pricing and more.
Documents & Guides
Plug, Type: NPSM, Size: 3/4 Inch, Material: Non-Metallic, For Use in Unused Opening in ACSEW Control Stations.

Overview

Plug, Type: NPSM, Size: 3/4 Inch, Material: Non-Metallic, For Use in Unused Opening in ACSEW Control Stations.

Appleton™ explosionproof, dust-ignitionproof ACSEW Series allows you to combine controls, indicators and meters into one control center. The ACSEW is flexible enough to be used in an array of applications with a variety of button, switch and pilot device combinations, including different sizes of meter windows. Gray epoxy powder coat is available to provide a NEMA 4X rating. The internal cavity is kept spacious by an external flange and accepts operators spaced on 2-1/2" centers. The ACSEW most beneficial when having areas with minimum space or needing to centralize all controls in one area.

Also known as: 781381901369, AA9400

Specifications

Diameter: 3/4 in
Diameter: 3/4 in