LKG DUP RCPT,MGT, 2P3W,10A250V/15A125V

Item #: 25665

Cat #: HBL7580G

UPC: 783585002361

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Duplex Receptacle, 10A 250V/15A 125V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal, Black

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Duplex Receptacle, 10A 250V/15A 125V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal, Black
Also known as: 783585002361, HBL7580G

Features & Benefits

  • Reinforced thermoplastic construction
  • Single piece, all brass contacts
  • Single point break-off tabs
  • Mounting strap tabs lock the body and base together

Specifications

Material: Composite, Thermoplastic
Mounting: Screw
NEMA Configuration: Non-Nema
Color: Black
Type: Single Receptacle
Material: Composite, Thermoplastic
NEMA Configuration: Non-Nema
Type: Single Receptacle
Mounting: Screw
Color: Black