This product may not be available in all locations.

Bonding Screw Kit, HOM/Q-Line, Green, 1/4-20 x 1"
Item #: 25666
Cat #: 4028345850K
UPC: 785901508274
to view pricing and more.
Documents & Guides
Bonding Screw Kit, HOM/Q-Line, Green, 1/4-20 x 1 Inch
Overview
Bonding Screw Kit, HOM/Q-Line, Green, 1/4-20 x 1 Inch
QO Load Centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO Load Centers enable the use of a full complement of accessories. Systems can be single or three phase and have indoor and outdoor versions. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This accessory for QO and Homeline Load Centers is a bonding screw kit.
Also known as: 785901508274, 4028345850K
Specifications
| Family / Style: | Homeline, QO |
| Color: | Green |
| Type: | Bonding Screw Kit |
| Size: | 1/4 x 1 in |
| Family / Style: | Homeline, QO |
| Type: | Bonding Screw Kit |
| Color: | Green |
| Size: | 1/4 x 1 in |