16 Ser Fem Detach Plug

Item #: 256710

Cat #: 16D32-G

UPC: 078477988909

Sign In or Register to view pricing and more.
Documents & Guides
Female, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-type Connector - Green

Overview

Female, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-type Connector - Green
Also known as: 078477988909, 16D32-G

Specifications

Color: Green
Amps: 400
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Green
Material: Thermoplastic Vulcanizate (TPV)
Amps: 400
IP/NEMA Rating: NEMA 3R