This product has been discontinued.

Female, Plug, Detachable, Single Set Screw, 1/0-4/0 AWG, Brown
Item #: 256718
Cat #: 16D32-H
UPC: 078477988930
to view pricing and more.
Documents & Guides
Female, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-type Connector - Brown
Overview
Female, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-type Connector - Brown
Also known as: 078477988930, 16D32-H
Specifications
| Color: | Brown |
| Amps: | 400 |
| Material: | Thermoplastic Vulcanizate (TPV) |
| IP/NEMA Rating: | NEMA 3R |
| Color: | Brown |
| Material: | Thermoplastic Vulcanizate (TPV) |
| Amps: | 400 |
| IP/NEMA Rating: | NEMA 3R |