![4800V E-RATED FUSE 4E 4800V E-RATED FUSE 4E](https://rexel-cdn.com/products/image.jpg?i=A09740D8-820F-40FE-B614-35FF2ABE495B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Mersen PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A. 4800 Volts 4 amps.
Overview
Mersen PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A. 4800 Volts 4 amps.
Also known as: A480T4E
Specifications
Length: | 5.625 in |
Amps: | 4 |
Type: | Fuse, Amp-Trap |
Mounting: | Clip |
Length: | 5.625 in |
Type: | Fuse, Amp-Trap |
Amps: | 4 |
Mounting: | Clip |
Customer Reviews
No reviews for this product
(0)