2/0 AWG Bare Stranded Copper, 500'

Item #: 256739

Cat #: BARESD2/07STR500RL

UPC: 980100335700

to view pricing and more.
Documents & Guides
2/0 AWG Soft Drawn Stranded (7) Bare Copper, 500 Foot Reel

Overview

2/0 AWG Soft Drawn Stranded (7) Bare Copper, 500 Foot Reel

For use in overhead transmission and distribution applications.

Also known as: 980100335700, BARESD2/07STR500RL

Specifications

Length: 500 ft
Gauge: 2/0 AWG
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Conductors: 1
Stranding: Stranded
Gauge: 2/0 AWG
Material: Soft Drawn Copper
Package Type: Reel