Female Plug, Contact & Insulator, Detachable, Crimped, 3/0 - 4/0 AWG

Item #: 256773

Cat #: 16D37-G

UPC: 078477989319

to view pricing and more.
Female Plug, Contact & Insulator, Cam-Type, Detachable, Crimped, 3/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use", Green

Overview

Female Plug, Contact & Insulator, Cam-Type, Detachable, Crimped, 3/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use", Green
Also known as: 078477989319, 16D37-G

Specifications

Gender: Female
Type: Contact/Insulator
Color: Green
Gender: Female
Color: Green
Type: Contact/Insulator