SO Portable Cord, 10/5, Black, 250', Rated 105°C, 600V

Item #: 256830

Cat #: SO105BLK250RL

UPC:

to view pricing and more.
Documents & Guides
10/5 Type SO Portable Cord, Black, 250 Foot Reel

Overview

10/5 Type SO Portable Cord, Black, 250 Foot Reel
Also known as: SO105BLK250RL

Specifications

Conductors: 5
Jacket: Rubber
Gauge: 10 AWG
Length: 250 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 5
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Jacket: Rubber
Length: 250 ft
Color: Black