Fuse, 1/4 Amp, Fast-Acting, Glass, 1/4" x 1-1/4", 250V

Item #: 25690

Cat #: AGC-1/4

UPC: 051712703666

to view pricing and more.
Documents & Guides
Fuse, 1/4 Amp, Fast-Acting, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass Endcaps

Overview

Fuse, 1/4 Amp, Fast-Acting, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass Endcaps

Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.

Also known as: 051712703666, AGC-1/4

Specifications

Speed: Fast Acting
Volts DC: 32
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Amps: 0.250
Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Volts DC: 32
Material: Glass
Amps: 0.250