BLU FEM PANEL RCPT

Item #: 256937

Cat #: 16R20-B

UPC: 078477094891

to view pricing and more.
Documents & Guides
BLU FEM PANEL RCPT

Overview

BLU FEM PANEL RCPT
Also known as: 078477094891, 16R20-B

Specifications

Gender: Female
Mounting: Panel
Color: Blue
Amps: 400
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Blue
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Panel
Amps: 400
IP/NEMA Rating: NEMA 3R