26T8/LED/HO-SIGN/64-3CCT/BP/SE

Item #: 2569382

Cat #: S16437

UPC: 045923164378

to view pricing and more.
Documents & Guides
26 Watt T8 LED; CCT Selectable; 120-277 Volt; Single or Double Ended; Type B Ballast Bypass

Overview

26 Watt T8 LED; CCT Selectable; 120-277 Volt; Single or Double Ended; Type B Ballast Bypass

SATCO|NUVO's S16437, 26-watt T8 lamp is the perfect lighting solution for balancing energy efficiency, advanced technology, and style. This double sided LED lamp delivers 360 degrees of illumination in 4000K, 5000K, or 6500K CCT. Color temperature and lumens selectable, this T8 lamp delivers 50,000 hours of exceptional illumination.

Also known as: 045923164378, S16437

Features & Benefits

  • 4000K/5000K/6500K CCT Selectable
  • Double sided LED for 360 degrees of illumination
  • UL Type B - Ballast bypass installation
  • Rated for 50,000 hours
  • 120-277 Volts

Specifications

Color Temperature: 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 26
Base: Recessed Double Contact (R17d)
Color: Frosted
Shape: T8 (Tubular)
Length: 64 in
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 26
Color: Frosted
Length: 64 in
Dimmable: No
Volts AC Range: 120 - 277