Liquidtight Connector, 45°, 1", Insulated, Steel With Zinc Finish

Item #: 256956
Cat #: 5244GR
UPC: 786210899909
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 45 Degree, 1 Inch, Insulated, Steel With Zinc Chromate Finish, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 45 Degree, 1 Inch, Insulated, Steel With Zinc Chromate Finish, For Use With Liquidtight Flexible Metal Conduit
Revolver steel liquid-tight fittings provide external grounding for the most demanding industrial installations. Used where liquid-tight flexible metallic raceway is installed in outdoor or indoor locations and exposed to continuous or intermittent moisture.
Also known as: 786210899909, 5244GR

Specifications

Diameter: 0.681 in
Material: Steel
Finish: Zinc
Diameter: 0.681 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)