Safety Contactor, IEC, 100S, 26A, 48-130V AC/DC, Low Consumption, Fast Drop-Out, 4 Poles

Item #: 2569813

Cat #: 100S-E26KY04C

UPC: 191326906562

to view pricing and more.
Documents & Guides
Safety Contactor, IEC, 100S, 26 Amp, 48 - 130 Volt AC/DC, Low Consumption, Fast Drop-Out, 4 Normally Closed, Lower Power Safety Auxiliary Contacts, Screw Terminals

Overview

Safety Contactor, IEC, 100S, 26 Amp, 48 - 130 Volt AC/DC, Low Consumption, Fast Drop-Out, 4 Normally Closed, Lower Power Safety Auxiliary Contacts, Screw Terminals

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance.

Also known as: 191326906562, 100S-E26KY04C

Specifications

Amps: 26
Poles: 4
Type: Safety Contactor
Volts DC Control Range: 48 - 130
Volts AC Control Range: 48 - 130
Amps: 26
Type: Safety Contactor
Volts AC Control Range: 48 - 130
Poles: 4
Volts DC Control Range: 48 - 130