10 AWG XHHW-2 Stranded Copper White 2500'

Item #: 257030

Cat #: XHHW10STR7WHT2500RL

UPC: 980100240134

to view pricing and more.
Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600/1000V, White, 2500 ft. Reel.

Overview

10 AWG, XHHW-2, Stranded Copper, 600/1000V, White, 2500 ft. Reel.

10 AWG, XHHW-2, Stranded Copper, 600V, White, 2500 ft. Reel.

Also known as: 980100240134, XHHW10STR7WHT2500RL

Specifications

Gauge: 10 AWG
Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Color: White
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Length: 2500 ft
Color: White
Jacket: XLPE
Package Type: Reel
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Stranding: Stranded