Fuse, Amp-Trap®, 250VAC, 20A, Fast-Acting, Midget, OTM Series

Item #: 257043

Cat #: OTM20

UPC: 782001705138

to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 250 Volt AC, 20 Amp, Fast-Acting, Midget, OTM Series

Overview

Fuse, Amp-Trap®, 250 Volt AC, 20 Amp, Fast-Acting, Midget, OTM Series

One-Time OTM midget fuses provide low-cost protection for 250VAC general purpose lighting, heating, control circuits, etc. where time-delay is not required. (Not for Branch Circuit Protection). 250 Volts 20 amps OTM series.

Also known as: 782001705138, OTM20

Specifications

Speed: Fast Acting
Type: Fuse, One Time
Amps: 20
Volts AC: 250
Class: Midget
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Amps: 20
Class: Midget
Type: Fuse, One Time
Volts AC: 250
Interrupt Rating DC: 10 kA