Deadbreak Adapter, 35kV, 1/Box

Item #: 2570607

Cat #: 635CAR

UPC: 051144062812

to view pricing and more.
Documents & Guides
Deadbreak Adapter, 35kV, 1/Box, 1.664" - 1.785" (42.3 - 45.3), Black

Overview

Deadbreak Adapter, 35kV, 1/Box, 1.664" - 1.785" (42.3 - 45.3), Black
Also known as: 051144062812, 635CAR

Specifications

Color: Black
Volts AC: 600
Color: Black
Volts AC: 600