Low Voltage, AC Drive, Wall-Mounted, HVAC, 40HP, 52A, 460VAC, NEMA 1, 3PH, (ACH580-01-052A-4)

Item #: 2571235

Cat #: ACH580-01-052A-4

UPC:

to view pricing and more.
Documents & Guides
Low Voltage, AC Drive, Wall-Mounted, HVAC, 40 Horse Power, 52 Amp, 460 Volt AC, NEMA 1, 3-Phase, (ACH580-01-052A-4)

Overview

Low Voltage, AC Drive, Wall-Mounted, HVAC, 40 Horse Power, 52 Amp, 460 Volt AC, NEMA 1, 3-Phase, (ACH580-01-052A-4)

ACH580 HVAC drive offering has all key features built-in to control fans, pumps and compressors, and more complex equipment like air-handling units and chillers, ensuring smooth, energy-efficient operation of your HVAC systems in normal and mission-critical situations. The built-in features significantly reduce installation time and the intuitive control panel with an HVAC-specific primary settings menu and help assistants makes startup, commissioning and operation easy. The optional Bluetooth® capability enables the commissioning and monitoring of the drive from a distance. The ACH580-01 comes in IP21 enclosure and can be installed on the wall as standard. Also, IP55 and flange mounting units are available.

Also known as: ACH580-01-052A-4

Specifications

Amps: 52
Horsepower: 40
IP/NEMA Rating: NEMA 1
Volts AC: 460
Mounting: Wall
Type: HVAC Drive
Amps: 52
IP/NEMA Rating: NEMA 1
Mounting: Wall
Horsepower: 40
Volts AC: 460
Type: HVAC Drive