HF13 Side-Mount Filter Fan, 48V 395CFM, Lt Gray

Item #: 2571619

Cat #: HF1348414

UPC: 783510344924

to view pricing and more.
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1348414 item is rated 48V 395CFM colored Lt Gray.

Overview

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1348414 item is rated 48V 395CFM colored Lt Gray.

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510344924, HF1348414

Specifications

Color: Light Gray
Material: Plastic
Height: 10.500 in
Finish: Smooth Matte
Width: 12.820 in
Depth: 6.360 in
Color: Light Gray
Height: 10.500 in
Width: 12.820 in
Material: Plastic
Finish: Smooth Matte
Depth: 6.360 in