Hex Bit Socket Set, SAE, 13 Pc

Item #: 2571748

Cat #: 65213HEX

UPC: 092644380327

to view pricing and more.
Documents & Guides
Hex Bit Socket Set Contains 5/64-Inch Through 9/16-Inch Hex Bit Sockets, Optimized Square Drives For The Application; 1/4-Inch Drive Sockets For Precise Work, 3/8-Inch Drive For All Around Work, And 1/2-Inch Drive For High Torque Applications, Knurling At Base Of Each Socket Provides Greater Grip When Starting Fasteners By Hand, Sping-Loaded Latch To Easily Open And Close The Case With One Hand, Bold Stamped Size Markings For Quick And Easy Size Identification, Case Has Clear Lid For Quick And Easy Tool Identification, Along With Embedded Small Parts Storage Tray, Compact, Modular Storage System Is Designed To Nest Neatly Within The Klein Modbox™ System

Overview

Hex Bit Socket Set Contains 5/64-Inch Through 9/16-Inch Hex Bit Sockets, Optimized Square Drives For The Application; 1/4-Inch Drive Sockets For Precise Work, 3/8-Inch Drive For All Around Work, And 1/2-Inch Drive For High Torque Applications, Knurling At Base Of Each Socket Provides Greater Grip When Starting Fasteners By Hand, Sping-Loaded Latch To Easily Open And Close The Case With One Hand, Bold Stamped Size Markings For Quick And Easy Size Identification, Case Has Clear Lid For Quick And Easy Tool Identification, Along With Embedded Small Parts Storage Tray, Compact, Modular Storage System Is Designed To Nest Neatly Within The Klein Modbox™ System

The Klein Tools 13-Piece Knurled Hex Bit Socket Set features 1/4, 3/8, and 1/2-Inch drive SAE hex bit sockets are optimized for driving applications. Knurling at base of socket allows for greater grip when starting fasteners by hand. Set contains the most common hex bit sizes.

Also known as: 092644380327, 65213HEX

Features & Benefits

  • Hex Bit Socket Set contains 5/64-Inch through 9/16-Inch hex bit sockets
  • Optimized square drives for the application; 1/4-Inch drive sockets for precise work, 3/8-Inch drive for all around work, and 1/2-Inch drive for high torque applications
  • Knurling at base of each socket provides greater grip when starting fasteners by hand
  • Sping-loaded latch to easily open and close the case with one hand
  • Bold stamped size markings for quick and easy size identification

Specifications

Material: Steel
Material: Steel