This product has been discontinued.

to view pricing and more.
Documents & Guides
Waterproof and Windproof Layer Protect Against Cold and Wet, 60g Layer of Insulation for All Day Warmth , SMARTSWIPE™ Knuckle & Durable Layer Between Thumb & Index Finger, Size: Small
Overview
Waterproof and Windproof Layer Protect Against Cold and Wet, 60g Layer of Insulation for All Day Warmth , SMARTSWIPE™ Knuckle & Durable Layer Between Thumb & Index Finger, Size: Small
Milwaukee® Winter performance gloves are designed to provide all day warmth. The winter performance gloves are constructed with a waterproof and windproof layer to stay dry during all the winter. Stay warm with 60 g of insulation. The Smartswipe™ knuckle is designed to allow the use of touch screens without removing gloves or wiping dirty finger tips across the screen. A durable reinforced layer between the thumb and index finger provides enhanced durability in high wear areas.
Also known as: 045242556861, 48-73-0030
Features & Benefits
- Waterproof and windproof layer protect against cold and wet
- 60 g layer of insulation for all day warmth
- Smartswipe™ Knuckle & durable layer between thumb & index finger
- Waterproof and windproof layer
- Stay warm, 60 g of insulation
- Smartswipe™ Knuckle
- Durable reinforced layer between the thumb and index finger
- Terry cloth sweat wipe
- Nylon pull
Specifications
| Size: | Small |
| Type: | Gloves |
| Size: | Small |
| Type: | Gloves |