Winter Demolition Gloves – XXL

Item #: 2571945

Cat #: 48-73-0044

UPC: 045242556953

to view pricing and more.
Documents & Guides
Waterproof and Windproof Layer Protect Against Cold and Wet, 40g Layer of Insulation for All Day Warmth, Reinforced Durability with Reinforced Palm and Fingertips, Size: XXL

Overview

Waterproof and Windproof Layer Protect Against Cold and Wet, 40g Layer of Insulation for All Day Warmth, Reinforced Durability with Reinforced Palm and Fingertips, Size: XXL

The Milwaukee® winter demolition gloves are designed to deliver users with all day warmth. Reinforced durability. The winter work gloves are constructed with a waterproof and windproof layer to help users stay dry while working in cold, wet, and snowy conditions. The cold weather work gloves are designed to stay warm with 40 g of insulation. Reinforced palms and fingertips ensure the gloves survive after heavy jobsite use. The gloves also have an integrated protective knuckle guard providing extra protection to the user's hands. The Smartswipe™ knuckle allows users to use touch screens without removing their gloves or having to wipe dirty fingertips across the screen.

Also known as: 045242556953, 48-73-0044

Features & Benefits

  • Protective knuckle guard
  • Smartswipe™ Knuckle
  • Hook and loop closure
  • Waterproof and windproof layer protect against cold and wet
  • 40 g layer of insulation for all day warmth
  • Reinforced durability with reinforced Palm and fingertips
  • Waterproof and windproof layer
  • Stay warm, 40 g of insulation
  • Reinforced Palm and fingertips

Specifications

Type: Gloves
Size: 2XL
Type: Gloves
Size: 2XL