SOOW Portable Cord, 6/4, Black, 1000' Reel

Item #: 257255

Cat #: SO64BLK1000RL

UPC:

to view pricing and more.
Documents & Guides
(4) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 Foot, HD, O.D.: 0.865". Non UL Listed, 1000' Reel

Overview

(4) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 Foot, HD, O.D.: 0.865". Non UL Listed, 1000' Reel

Excellent resistance to oil and moisture • Good tensile strength, elongation and aging characteristics • High flexibility • Excellent abrasion resistance • Water-resistant • UL Listed and CSA certified for indoor and outdoor use

Also known as: SO64BLK1000RL

Specifications

Jacket: Rubber
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6 AWG
Conductors: 4
Jacket: Rubber
Material: Copper
Volts AC: 600
Conductors: 4
Length: 1000 ft
Color: Black
Gauge: 6 AWG