5" Hardline Fixed Blade Knife

Item #: 2572610

Cat #: 48-22-1928

UPC: 045242502806

to view pricing and more.
Documents & Guides
5" Hardline Fixed Blade Knife, AUS-8 Steel Blade, 5" Drop Point Blade, 10.25" Overall Length, Multi-Position Sheath for Flexible Carry Options

Overview

5" Hardline Fixed Blade Knife, AUS-8 Steel Blade, 5" Drop Point Blade, 10.25" Overall Length, Multi-Position Sheath for Flexible Carry Options

Milwaukee® HARDLINE™ knives deliver uncompromising performance on or off the jobsite. This 5 in. Fixed blade knife features an AUS-8 steel blade with a full tang for ultimate durability. An overmolded handle provides a strong, secure grip. The durable molded sheath can be mounted vertically or horizontally on belts and web mounting systems.

Also known as: 045242502806, 48-22-1928

Features & Benefits

  • Ultimate durability
  • AUS-8 Steel blade
  • Multi-position sheath
  • 5 in. drop point blade
  • 10.25 in. overall length
  • Full tang design
  • Overmolded handle for secure grip
  • Multi-position sheath for flexible carry options
  • Lanyard hole

Specifications

Type: Knife, Fixed Blade
Type: Knife, Fixed Blade