Conduit Body, Type: C, Size: 1", Form 9, Aluminum

Item #: 257294
Cat #: C39
UPC: 781381094139
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, FM9, Size: 1", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: C, FM9, Size: 1", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381094139, C39

Specifications

Diameter: 1 in
Type: Type C
Diameter: 1 in
Type: Type C

Customer Reviews

No reviews for this product
(0)