
Sign In or Register to view pricing and more.
Documents & Guides
FM8 Grayloy-Iron UNILETS Type C Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 8, Length: 10.38 IN, Width: 2.78 IN, Height: 2.78 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray,
Overview
FM8 Grayloy-Iron UNILETS Type C Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 8, Length: 10.38 IN, Width: 2.78 IN, Height: 2.78 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray,
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381743938, C58
Specifications
| Diameter: | 1 1/2 in |
| Type: | Type C |
| Material: | Iron Alloy |
| Diameter: | 1 1/2 in |
| Material: | Iron Alloy |
| Type: | Type C |