NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC

Item #: 257328

Cat #: 8536SCO3V06S

UPC: 785901184225

Sign In or Register to view pricing and more.
NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 480 VAC coil, open

Overview

NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 480 VAC coil, open

Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 1 non-reversing starter has a 27 ampere rating. This NEMA Size 1 motor starter has 3 phase ratings of 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 440/480 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 6.77 inches tall, 3.50 inches wide and 4.22 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.

Also known as: 785901184225, 8536SCO3V06S

Specifications

Horsepower: 10
IP/NEMA Rating: IP00
Size: 1
Type: Motor Starter
Amps: 27
Volts AC: 600
Volts AC Control: 480
Standards: California Proposition 65
Horsepower: 10
Size: 1
Amps: 27
Volts AC Control: 480
IP/NEMA Rating: IP00
Type: Motor Starter
Volts AC: 600
Standards: California Proposition 65