M12™ Heated Hoodie Kit, Large, Black

Item #: 2573302

Cat #: M200B-21L

UPC: 045242350353

to view pricing and more.
Documents & Guides
M12™ Heated Hoodie Kit, Size: Large, Includes: (1) M12™ Heated Hoodie, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack & (1) M12™ Compact Charger & Power Source, Black

Overview

M12™ Heated Hoodie Kit, Size: Large, Includes: (1) M12™ Heated Hoodie, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack & (1) M12™ Compact Charger & Power Source, Black

Our M12™ Heated Hoodie delivers HEAT BUILT FOR COMPLETE COMFORT. Powered by Milwaukee’s NEW HEXON HEAT TECHNOLOGY™, this hoodie STAYS WARMER FOR LONGER in all temperatures, delivers the FASTEST HEAT UP TIME and offers the GREATEST HEAT COVERAGE throughout the garment. Whether facing freezing outdoor temperatures or navigating spaces with minimal heat indoors, this hoodie adapts to its environment to deliver effective heat in any condition. By integrating HEXON HEAT TECHNOLOGY™ and an improved fabric design, optimal comfort and mobility are achieved. With ground-up developed cotton/polyester fleece fabric, this MILWAUKEE® hoodie provides warmth and a full range of motion whether worn as a mid-layer or exterior layer. The hidden battery pass-thru pocket allows for front or back battery placement, increasing versatility depending on the situation. Our Milwaukee® Heated Gear is developed in collaboration with feedback from users across the trades through continuous jobsite research

Also known as: 045242350353, M200B-21L

Specifications

Color: Black
Size: Large
Color: Black
Size: Large